- Cone & Cup Bearing
- 3 in Inside Diameter
- 5 7/8 in Outside Diameter
- 2.135 in Width
| Inside Fillet Radius | 0.14 in |
| Cone No. | 6461 |
| No. of Rows | 1 |
| Dynamic Load Rating | 71000 lbf |
| Factor | 1.66 |
| Housing Shoulder Diameter - Z (MAX) | 5.08 |
| Shaft Shoulder Diameter - U (MIN) | 3.78 |
| Load Center | -0.59 in |
| Enclosure | Open |
| Fillet Radius | 0.13 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 105000 lbf |
| Housing Shoulder Diameter - X (MAX) | 5.51 |
| Outer Ring Width | 1 3/4 in |
| Cup No. | 6420 |
| Tolerance | Class 2 |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| O.D. | 5.875 in |
| Inner Ring Width | 2.135 in |
| Width Across Cups | 2 |
| Temperature Range [Max] | 250 °F |
| I.D. | 3 in |
| Shaft Shoulder Diameter - V (MIN) | 3.5 |
| Weight | 9.327 LB |
| EAN or UPC | 4547359405613 |

