- Cone Bearing
- 4.527 in Inside Diameter
- 1 5/8 in Cone Width
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 57500 lbf |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 5.63 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 4.96 |
| Factor | 1.16 |
| Cone Width | 1 5/8 in |
| Static Load Rating [Max] | 95500 lbf |
| I.D. | 4.527 in |
| Load Center | 0.05 in |
| Shaft Fillet Radius [Max] | 0.350 in |
| Weight | 4.875 LB |
| EAN or UPC | 4547359405569 |

