- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
| Outer Ring Width | 27 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 7000 rpm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 27 mm |
| Factor | 12.3 |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Inch/Metric | Metric, Metric Bore |
| Ball Material | Steel |
| Dynamic Load Rating | 63.61 kN |
| Temperature Range [Max] | 250 °F |
| O.D. | 110 mm |
| I.D. | 40 mm |
| Static Load Rating [Max] | 36.475 kN |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Fillet Radius | 2 mm |
| Weight | 2.76 LB |
| EAN or UPC | 4547359584172 |

