- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 72 mm Outside Diameter
- 19 mm Width
| Rows of Balls | Single |
| I.D. | 20 mm |
| Outer Ring Width | 19 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 12000 rpm |
| Static Load Rating [Max] | 14.012 kN |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 28.469 kN |
| Inner Ring Width | 19 mm |
| Fillet Radius | 1.1 mm |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric, Metric Bore |
| Factor | 11.4 |
| O.D. | 72 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Weight | 0.899 LB |
| EAN or UPC | 4547359583984 |

