- Cone Bearing
- 2 1/2 in Inside Diameter
- 1 5/8 in Cone Width
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| I.D. | 2 1/2 in |
| Cone Width | 1 5/8 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 48000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.91 |
| Shaft Shoulder Diameter - U (MIN) | 3.19 |
| Factor | 1.66 |
| Static Load Rating [Max] | 67000 lbf |
| Load Center | -0.44 in |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 3.946 LB |
| EAN or UPC | 4547359404944 |

