- Cone & Cup Bearing
- 2 5/8 in Inside Diameter
- 5.345 in Outside Diameter
- 2.205 in Width
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 3.03 |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.17 in |
| Inch/Metric | Inch |
| Tolerance | Class 2 |
| Housing Shoulder Diameter - X (MAX) | 4.96 |
| Housing Shoulder Diameter - Z (MAX) | 4.61 |
| Cone No. | 6386 |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Cup No. | 6320 |
| O.D. | 5.345 in |
| Inner Ring Width | 2.205 in |
| I.D. | 2 5/8 in |
| Shaft Shoulder Diameter - U (MIN) | 3.43 |
| Load Center | -0.76 in |
| Dynamic Load Rating | 65000 lbf |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 2 |
| Static Load Rating [Max] | 91000 lbf |
| Factor | 1.85 |
| Fillet Radius | 0.13 in |
| Outer Ring Width | 1 3/4 in |
| Cone/Cup | Cup/Cone |
| Weight | 7.893 LB |
| EAN or UPC | 4547359404920 |

