- Cone Bearing
- 2 9/16 in Inside Diameter
- 2.205 in Cone Width
| Cup Width | N/A |
| Cone Type | Single Cone |
| Shaft Shoulder Diameter - U (MIN) | 3.31 |
| Shaft Shoulder Diameter - V (MIN) | 3.03 |
| Dynamic Load Rating | 65000 lbf |
| Factor | 1.85 |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.76 in |
| Bearing Type | Cone |
| Cone Width | 2.205 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Series | 6300 |
| Temperature Range [Max] | 250 °F |
| O.D. | N/A |
| I.D. | 2 9/16 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 91000 lbf |
| Origin | Cones |
| Weight | 5.305 LB |
| EAN or UPC | 4547359404890 |

