- Cone Bearing
- 2 1/4 in Inside Diameter
- 1 5/8 in Cone Width
| I.D. | 2 1/4 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.44 in |
| icNumber | 7699347 |
| Dynamic Load Rating | 48000 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Factor | 1.66 |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 67000 lbf |
| Cone Width | 1 5/8 in |
| Bore Type | Round Bore |
| Weight | 4.431 LB |
| EAN or UPC | 4547359828344 |

