- Round Bore
- Deep Groove Ball Bearing
- 4 mm Inside Diameter
- 16 mm Outside Diameter
- 5 mm Width
| Outer Ring Width | 5 mm, 0.1969 in |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Cage Type | Metal |
| Seal Material | None |
| O.D. Type | Straight |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 1.757 kN |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Factor | 12.4 |
| Limiting Speed | 44000 rpm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 5 mm |
| Origin | Single Row Radial |
| Bearing Type | Radial and Deep Groove |
| Fillet Radius | 0.3 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater than Normal |
| Temperature Range [Min] | -40 °F |
| I.D. | 4 mm |
| Enclosure | Double Shielded |
| Inch/Metric | Inch, Metric, Metric Bore |
| O.D. | 16 mm |
| Seal Type | None |
| Limiting Speed - Grease | 37000 rpm |
| Static Load Rating [Max] | 0.681 kN |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Weight | 0.025 LB |
| EAN or UPC | 4547359583847 |

