- Round Bore
- Radial Ball Bearing
- 4 mm Inside Diameter
- 16 mm Outside Diameter
- 5 mm Width
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.3 mm |
| icNumber | 7696715 |
| Factor | 14 |
| Inner Ring Width | 5 mm |
| O.D. | 16 mm |
| Enclosure | Single Shielded |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Outer Ring Width | 5 mm |
| Bearing Type | Radial Ball Bearing |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 1.757 kN |
| Static Load Rating [Max] | 0.681 kN |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 37000 rpm |
| Limiting Speed - Oil | 44000 rpm |
| I.D. | 4 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Weight | 0.026 LB |
| EAN or UPC | 4547359404449 |

