| Enclosure | Double Shielded |
| I.D. | 90 mm |
| Inch/Metric | Metric Bore |
| O.D. | 190 mm |
| Bore Type | Round Bore |
| Weight | 18.1 LB |
| EAN or UPC | 4547359583748 |
| Enclosure | Double Shielded |
| I.D. | 90 mm |
| Inch/Metric | Metric Bore |
| O.D. | 190 mm |
| Bore Type | Round Bore |
| Weight | 18.1 LB |
| EAN or UPC | 4547359583748 |