- Round Bore
- Deep Groove Ball Bearing
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 73 mm Width
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 190 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Rows of Balls | Single |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| I.D. | 90 mm |
| Inch/Metric | Metric, Metric Bore |
| Pre Lubricant | Polyrex EM |
| Inner Ring Width | 73 mm |
| Limiting Speed - Grease | 3600 rpm |
| Enclosure | Double Shielded |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 133.002 kN |
| Factor | 13.2 |
| Bore Type | Round Bore |
| Fillet Radius | 3 mm |
| Static Load Rating [Max] | 96.971 kN |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 73 mm |
| Lubricant | Polyrex EM |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Weight | 18.056 LB |
| EAN or UPC | 4547359583755 |

