NTN Bearing Corp.
63315LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101930308
- Round Bore
- Deep Groove Ball Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 68.3 mm Width
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| I.D. | 75 mm |
| Seal Type | Non-Contact Seals |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 68.3 mm |
| Factor | 13.2 |
| O.D. | 160 mm |
| Inch/Metric | Metric, Metric Bore |
| Rows of Balls | Single |
| Ball Material | Steel |
| Limiting Speed - Grease | 4300 rpm |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 76.954 kN |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 68.3 mm |
| Dynamic Load Rating | 112.985 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Enclosure | Double Sealed |
| Fillet Radius | 2.1 mm |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Weight | 11.993 LB |
| EAN or UPC | 4547359583588 |
