| O.D. | 130 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Inch/Metric | Metric Bore |
| Weight | 6.283 LB |
| EAN or UPC | 4547359583328 |
| O.D. | 130 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Inch/Metric | Metric Bore |
| Weight | 6.283 LB |
| EAN or UPC | 4547359583328 |