- Round Bore
- Deep Groove Ball Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 49.2 mm Width
| Inch/Metric | Metric, Metric Bore |
| Ball Material | Steel |
| Fillet Radius | 3 mm |
| Outer Ring Width | 49.2 mm |
| Inner Ring Width | 49.2 mm |
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 44.927 kN |
| Dynamic Load Rating | 71.616 kN |
| Snap Ring | No Snap Ring |
| Lubricant | Polyrex EM |
| Pre Lubricant | Polyrex EM |
| Limiting Speed - Grease | 5800 rpm |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| O.D. | 120 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| I.D. | 55 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Weight | 4.85 LB |
| EAN or UPC | 4547359583281 |

