NTN Bearing Corp.
63310LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101943547
- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 44.4 mm Width
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 6400 rpm |
| Bearing Type | Deep Groove Ball Bearing |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 61.83 kN |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| O.D. | 110 mm |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| Inner Ring Width | 44.4 mm |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric, Metric Bore |
| Factor | 13.2 |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| I.D. | 50 mm |
| Outer Ring Width | 44.4 mm |
| Static Load Rating [Max] | 38.477 kN |
| Enclosure | Double Sealed |
| Weight | 3.772 LB |
| EAN or UPC | 4547359583113 |
