Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)

63309LLB

Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #100758156
  • Round Bore
  • Deep Groove Ball Bearing
  • 45 mm Inside Diameter
  • 100 mm Outside Diameter
  • 39.7 mm Width
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 45 mm Inside Diameter
  • 100 mm Outside Diameter
  • 39.7 mm Width
Inch/Metric Metric, Metric Bore
Dynamic Load Rating 52.934 kN
Inner Ring Width 39.7 mm
Bearing Type Deep Groove Ball Bearing
Precision Level ISO Class 0
Seal Material Nitrile Rubber
Fillet Radius 1.5 mm
Ball Material Steel
Static Load Rating [Max] 32.027 kN
Bore Type Round Bore
Outer Ring Width 39.7 mm
I.D. 45 mm
Temperature Range [Max] 250 °F
Enclosure Double Sealed
Rows of Balls Single
Limiting Speed - Grease 7000 rpm
Snap Ring No Snap Ring
Temperature Range [Min] -40 °F
Material High Carbon Chrome Steel
Seal Type Non-Contact Seals
No. in Set Single Bearing
Factor 13.1
Radial Internal Clearance CN
O.D. 100 mm
Weight 2.784 LB
EAN or UPC 4547359582932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison