NTN Bearing Corp.
63308LLB
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #100758079
- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 36.5 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 24.02 kN |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| I.D. | 40 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| O.D. | 90 mm |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 40.479 kN |
| Factor | 13.2 |
| No. in Set | Single Bearing |
| Fillet Radius | 1.5 mm |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Metric, Metric Bore |
| Outer Ring Width | 36.5 mm |
| Inner Ring Width | 36.5 mm |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 7800 rpm |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Weight | 2.235 LB |
| EAN or UPC | 4547359582826 |
