NTN Bearing Corp.
63307LLB
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #100757998
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 34.9 mm Width
| O.D. | 80 mm |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 34.9 mm |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Fillet Radius | 1.5 mm |
| Seal Type | Non-Contact Seals |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 8800 rpm |
| Factor | 13.1 |
| Bore Type | Round Bore |
| I.D. | 35 mm |
| Dynamic Load Rating | 33.584 kN |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Static Load Rating [Max] | 19.127 kN |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 34.9 mm |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Max] | 250 °F |
| Weight | 1.649 LB |
| EAN or UPC | 4547359582697 |
