- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 25.4 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| Radial Internal Clearance | CN |
| I.D. | 25 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| O.D. | 62 mm |
| Static Load Rating [Max] | 10.898 kN |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 21.129 kN |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 25.4 mm |
| Inner Ring Width | 25.4 mm |
| Ball Material | Steel |
| Factor | 12.6 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.1 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 12000 rpm |
| Enclosure | Double Shielded |
| Weight | 0.741 LB |
| EAN or UPC | 4547359582499 |

