NTN Bearing Corp.
63305LLUAC3
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #104110737
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 25.4 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| I.D. | 25 mm |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 25.4 mm |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric |
| Seal Material | Polyacrylic |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Inner Ring Width | 25.4 mm |
| O.D. | 62 mm |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Factor | 12.6 |
| Ball Material | Steel |
| Fillet Radius | 1.1 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 8100 rpm |
| Weight | 0.754 LB |
| EAN or UPC | 4547359582451 |
