- RADIAL/DEEP GROOVE BALL BRG - 130 MM ID X 280 MM OD X 58 MM W, DOUBLE SEALED
description
- NTN's Made-in-Japan premium quality ball bearings deliver the quietest and broadest range of radial ball bearings in the industry!
- Electric motor quality deep groove ball bearings are NTN's standard. NTN deep groove ball bearings were designed to run smoother and quieter – for use in electric motors and other critical machine applications.
- Widest breadth of product available for the industrial aftermarket. No matter the application, NTN has you covered. With the broadest selection of ball bearing products available, including a complete offering of open, shields, seals and snap ring combinations – you'll never have to go anywhere else.
- Easily interchangeable. NTN deep groove ball bearings are dimensionally interchangeable with competitor deep groove ball bearing products.
features
- Optimized product design, quality materials and 100% in process inspection
- NTN best-in-class quality
- High precision super finished raceways for reduced friction
- quietest bearing in the industry
- Customized sealing/shielding options
- less contamination and higher speeds for longer life
- Low torque and low runout means higher allowable speeds for longer life
- Supports different load types
- Available for several industrial applications for longer life
| Static Load Rating | 214 kN |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Dynamic Load Rating | 254 kN |
| Bearing Type | Deep Groove Ball Bearings |
| Bearing Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Radial Internal Clearance Specification | C3 |
| Bore Size | 130.0000 mm |
| O.D. | 280.0000 mm |
| Enclosure | Double Sealed |
| Width | 58 mm |
| Type of Bearing | Deep Groove Ball Bearings |
| Limiting Speed - Grease | 1100 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359403732 |

