- Round Bore
- Deep Groove Ball Bearing
- 120 mm Inside Diameter
- 260 mm Outside Diameter
- 55 mm Width
| Inch/Metric | Metric, Metric Bore |
| Static Load Rating [Max] | 184.601 kN |
| Bore Type | Round Bore |
| Enclosure | Single Shield, Single Shielded |
| Fillet Radius | 3 mm |
| Inner Ring Width | 55 mm |
| Material | High Carbon Chrome Steel |
| Factor | 247 |
| Bearing Type | Deep Groove Ball Bearing |
| Outer Ring Width | 55 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 206.842 kN |
| I.D. | 120 mm |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 3100 rpm |
| O.D. | 260 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 2600 rpm |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Weight | 27.337 LB |
| EAN or UPC | 4547359403626 |

