
NTN Bearing Corp.
63212LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101929990


- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 36.5 mm Width
Seal Material | Nitrile Rubber |
I.D. | 60 mm |
Bore Type | Round Bore |
Seal Type | Non-Contact Seals |
Dynamic Load Rating | 81.847 kN |
Inner Ring Width | 36.5 mm |
O.D. | 110 mm |
Fillet Radius | 2.5 mm |
Ball Material | Steel |
No. in Set | Single Bearing |
Enclosure | Double Sealed |
Temperature Range [Min] | -40 °F |
Radial Internal Clearance | C3 |
Bearing Type | Deep Groove Ball Bearing |
Limiting Speed - Grease | 6000 rpm |
Factor | 13.2 |
Precision Level | ISO Class 0 |
Inch/Metric | Metric, Metric Bore |
Rows of Balls | Single |
Outer Ring Width | 36.5 mm |
Material | High Carbon Chrome Steel |
Static Load Rating [Max] | 52.044 kN |
Snap Ring | No Snap Ring |
Temperature Range [Max] | 250 °F |
Weight | 2.725 LB |
EAN or UPC | 4547359581904 |
