- Round Bore
- Deep Groove Ball Bearing
- 105 mm Inside Diameter
- 225 mm Outside Diameter
- 49 mm Width
description
- NTN's Made-in-Japan premium quality ball bearings deliver the quietest and broadest range of radial ball bearings in the industry!
- Electric motor quality deep groove ball bearings are NTN's standard. NTN deep groove ball bearings were designed to run smoother and quieter – for use in electric motors and other critical machine applications.
- Widest breadth of product available for the industrial aftermarket. No matter the application, NTN has you covered. With the broadest selection of ball bearing products available, including a complete offering of open, shields, seals and snap ring combinations – you'll never have to go anywhere else.
- Easily interchangeable. NTN deep groove ball bearings are dimensionally interchangeable with competitor deep groove ball bearing products.
features
- NTN best-in-class quality
- quietest bearing in the industry
- Optimized product design, quality materials and 100% in process inspection
- Customized sealing/shielding options
- less contamination and higher speeds for longer life
- Low torque and low runout means higher allowable speeds for longer life
- Supports different load types
- Available for several industrial applications for longer life
- High precision super finished raceways for reduced friction
| Bore Type | Round Bore |
| Bearing Type | Deep Groove Ball Bearing |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Static Load Rating | 153 kN |
| Snap Ring | No Snap Ring |
| Type of Bearing | Deep Groove Ball Bearings |
| Factor | 13.2 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 3000 rpm |
| Dynamic Load Rating | 204 kN |
| Rows of Balls | Single |
| Precision Level | Class 0 |
| Fillet Radius | 3 mm |
| Outer Ring Width | 49 mm |
| Limiting Speed - Oil | 3600 rpm |
| I.D. | 105 mm |
| O.D. | 225.0000 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 49 mm |
| No. in Set | Single Bearing |
| icNumber | 7699343 |
| Width | 49 mm |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Weight | 17.747 LB |
| EAN or UPC | 4547359402933 |

