NTN Bearing Corp.
6320ZNRC3
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #103659945
- Round Bore
- Deep Groove Ball Bearing
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 47 mm Width
| Limiting Speed - Oil | 3700 rpm |
| Inner Ring Width | 47 mm |
| O.D. | 215 mm |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 47 mm |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 140.119 kN |
| Bearing Type | Deep Groove |
| I.D. | 100 mm |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Snap Ring Width | 3.1 |
| Dynamic Load Rating | 173.481 kN |
| Inch/Metric | Metric, Metric Bore |
| Enclosure | Single Shield, Single Shielded |
| Snap Ring O.D. | 227.8 mm |
| Limiting Speed - Grease | 3200 rpm |
| Material | High Carbon Chrome Steel |
| Snap Ring | With Snap Ring |
| Rows of Balls | Single |
| Temperature Range [Max] | 248 °F |
| Fillet Radius | 3 mm |
| Factor | 13.2 |
| Groove Position | 5.69 |
| Bore Type | Round Bore |
| Weight | 0.0 LB |
| EAN or UPC | 4547359654714 |
