| I.D. | 45 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| icNumber | 7698120 |
| O.D. | 85 mm |
| Weight | 1.401 LB |
| EAN or UPC | 4547359581584 |
| I.D. | 45 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| icNumber | 7698120 |
| O.D. | 85 mm |
| Weight | 1.401 LB |
| EAN or UPC | 4547359581584 |