NTN Bearing Corp.
63207LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757969
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 27 mm Width
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| I.D. | 35 mm |
| Outer Ring Width | 27 mm |
| O.D. | 72 mm |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Factor | 13.2 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 27 mm |
| Inch/Metric | Metric, Metric Bore |
| Limiting Speed - Grease | 6300 rpm |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 2.38 kN |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 5.115 kN |
| Radial Internal Clearance | CN |
| Weight | 0.974 LB |
| EAN or UPC | 4547359581294 |
