
- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 20.6 mm Width
Rows of Balls | Single |
Limiting Speed - Grease | 16000 rpm |
Inner Ring Width | 20.6 mm |
Factor | 13.2 |
Radial Internal Clearance | C3 |
Enclosure | Double Shielded |
Bore Type | Round Bore |
Bearing Type | Deep Groove Ball Bearing |
I.D. | 20 mm |
Fillet Radius | 1 mm |
Material | High Carbon Chrome Steel |
No. in Set | Single Bearing |
Ball Material | Steel |
Static Load Rating [Max] | 2.38 kN |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Dynamic Load Rating | 5.115 kN |
Snap Ring | No Snap Ring |
Precision Level | ISO Class 0 |
Inch/Metric | Metric, Metric Bore |
O.D. | 47 mm |
Outer Ring Width | 20.6 mm |
Weight | 0.342 LB |
EAN or UPC | 4547359580846 |
