NTN Bearing Corp.
63202LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #105704416
- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 15.9 mm Width
| Static Load Rating [Max] | 2.38 kN |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Factor | 13.2 |
| I.D. | 15 mm |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 15.9 mm |
| Radial Internal Clearance | C3 |
| O.D. | 35 mm |
| Bore Type | Round Bore |
| Fillet Radius | 0.6 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 5.115 kN |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Limiting Speed - Grease | 19000 rpm |
| Enclosure | Double Sealed |
| Seal Type | Non-Contact Seals |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 15.9 mm |
| Weight | 0.203 LB |
| EAN or UPC | 4550253067566 |
