| I.D. | 100 mm |
| Inch/Metric | Metric Bore |
| O.D. | 215 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Weight | 15.432 LB |
| EAN or UPC | 4547359006018 |
| I.D. | 100 mm |
| Inch/Metric | Metric Bore |
| O.D. | 215 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Weight | 15.432 LB |
| EAN or UPC | 4547359006018 |