- Round Bore
- Deep Groove Ball Bearing
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 43 mm Width
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 142.343 kN |
| Static Load Rating [Max] | 107.202 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Radial Internal Clearance | CN |
| O.D. | 190 mm |
| Factor | 177 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 3 mm |
| Outer Ring Width | 43 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| I.D. | 90 mm |
| Enclosure | Single Shielded |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3600 rpm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Inner Ring Width | 43 mm |
| Limiting Speed - Oil | 4200 rpm |
| Weight | 10.825 LB |
| EAN or UPC | 4547359402001 |

