NTN Bearing Corp.
6318LLUNRC3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #101106522
- Round Bore
- Deep Groove Ball Bearing
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 43 mm Width
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Factor | 13.3 |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 43 mm |
| Outer Ring Width | 43 mm |
| Fillet Radius | 3 mm |
| Ball Material | Steel |
| Rows of Balls | Single |
| Static Load Rating [Max] | 107.202 kN |
| Bearing Type | Deep Groove Ball Bearing |
| No. in Set | Single Bearing |
| Snap Ring Width | 3.1 |
| I.D. | 90 mm |
| Snap Ring O.D. | 202.9 mm |
| Groove Position | 5.69 |
| Snap Ring | With Snap Ring |
| Dynamic Load Rating | 142.343 kN |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Limiting Speed - Grease | 2400 rpm |
| Seal Material | Nitrile Rubber |
| O.D. | 190 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Weight | 11.023 LB |
| EAN or UPC | 4547359580211 |
