Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)

6316LLBC3/EM

Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101930836
  • Round Bore
  • Deep Groove Ball Bearing
  • 80 mm Inside Diameter
  • 170 mm Outside Diameter
  • 39 mm Width
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 80 mm Inside Diameter
  • 170 mm Outside Diameter
  • 39 mm Width
No. in Set Single Bearing
I.D. 80 mm
Snap Ring No Snap Ring
Inner Ring Width 39 mm
Enclosure Double Sealed
Bore Type Round Bore
Limiting Speed - Grease 4000 rpm
Seal Type Non-Contact Seals
Outer Ring Width 39 mm
Temperature Range [Max] 250 °F
Rows of Balls Single
Ball Material Steel
Fillet Radius 2.1 mm
O.D. 170 mm
Seal Material Nitrile Rubber
Inch/Metric Metric, Metric Bore
Bearing Type Deep Groove Ball Bearing
Dynamic Load Rating 123.216 kN
Precision Level ISO Class 0
Radial Internal Clearance C3
Material High Carbon Chrome Steel
Factor 13.3
Static Load Rating [Max] 86.295 kN
Temperature Range [Min] -40 °F
Weight 8.091 LB
EAN or UPC 4547359579864
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison