NTN Bearing Corp.
6315ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100758545
- Round Bore
- Deep Groove Ball Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| I.D. | 75 mm |
| Ball Material | Steel |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 112.985 kN |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Groove Position | 4.9 |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Limiting Speed - Grease | 4300 rpm |
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 76.954 kN |
| O.D. | 160 mm |
| Temperature Range [Min] | -40 °F |
| Snap Ring | With Snap Ring |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Snap Ring Width | 2.82 |
| Outer Ring Width | 37 mm |
| Inner Ring Width | 37 mm |
| Factor | 13.2 |
| Snap Ring O.D. | 169.7 mm |
| Weight | 6.834 LB |
| EAN or UPC | 4547359579802 |
