- Round Bore
- Deep Groove Ball Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| Static Load Rating [Max] | 76.954 kN |
| Radial Internal Clearance | CN |
| Inner Ring Width | 37 mm |
| Outer Ring Width | 37 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Inch/Metric | Metric, Metric Bore |
| Limiting Speed - Oil | 5000 rpm |
| Bore Type | Round Bore |
| I.D. | 75 mm |
| Dynamic Load Rating | 112.985 kN |
| Factor | 149 |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 4300 rpm |
| O.D. | 160 mm |
| Precision Level | ISO Class 0 |
| Fillet Radius | 2.1 mm |
| Enclosure | Single Shield, Single Shielded |
| Temperature Range [Min] | -40 °F |
| Weight | 6.623 LB |
| EAN or UPC | 4547359400397 |

