
NTN Bearing Corp.
6315LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #101106506


- Round Bore
- Deep Groove Ball Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
Snap Ring | With Snap Ring |
Inner Ring Width | 37 mm |
Enclosure | Double Sealed |
O.D. | 160 mm |
Groove Position | 4.9 |
Ball Material | Steel |
Temperature Range [Min] | -40 °F |
Outer Ring Width | 37 mm |
Radial Internal Clearance | CN |
No. in Set | Single Bearing |
Inch/Metric | Metric |
Limiting Speed - Grease | 2900 rpm |
Material | High Carbon Chrome Steel |
Factor | 13.2 |
Seal Material | Nitrile Rubber |
Rows of Balls | Single |
Static Load Rating [Max] | 76.954 kN |
I.D. | 75 mm |
Snap Ring Width | 2.82 |
Seal Type | Contact Seals |
Temperature Range [Max] | 250 °F |
Dynamic Load Rating | 112.985 kN |
Fillet Radius | 2.1 mm |
Snap Ring O.D. | 169.7 mm |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
Bearing Type | Deep Groove Ball Bearing |
Weight | 6.878 LB |
EAN or UPC | 4547359400243 |
