| Bore Type | Round Bore |
| Enclosure | Single Shield |
| Inch/Metric | Metric Bore |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Weight | 5.724 LB |
| EAN or UPC | 4547359399707 |
| Bore Type | Round Bore |
| Enclosure | Single Shield |
| Inch/Metric | Metric Bore |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Weight | 5.724 LB |
| EAN or UPC | 4547359399707 |