
NTN Bearing Corp.
6313ZZNRC3
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100758434


- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
Rows of Balls | Single |
Limiting Speed - Grease | 4900 rpm |
Inch/Metric | Metric, Metric Bore |
Inner Ring Width | 33 mm |
Snap Ring O.D. | 149.7 mm |
Enclosure | Double Shielded |
Material | High Carbon Chrome Steel |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 92.523 kN |
Fillet Radius | 2.1 mm |
Radial Internal Clearance | C3 |
Factor | 13.2 |
Bearing Type | Deep Groove Ball Bearing |
Ball Material | Steel |
Temperature Range [Max] | 250 °F |
Snap Ring | With Snap Ring |
icNumber | 7698342 |
O.D. | 140 mm |
Bore Type | Round Bore |
No. in Set | Single Bearing |
I.D. | 65 mm |
Groove Position | 4.9 |
Precision Level | ISO Class 0 |
Static Load Rating [Max] | 60.051 kN |
Outer Ring Width | 33 mm |
Snap Ring Width | 2.82 |
Weight | 4.718 LB |
EAN or UPC | 4547359579253 |
