- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| O.D. | 140 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Factor | 129 |
| Inner Ring Width | 33 mm |
| Static Load Rating [Max] | 60.051 kN |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 5800 rpm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 33 mm |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 4900 rpm |
| Bore Type | Round Bore |
| Enclosure | Single Shielded |
| I.D. | 65 mm |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 92.523 kN |
| Fillet Radius | 2.1 mm |
| Weight | 4.572 LB |
| EAN or UPC | 4547359398694 |

