NTN Bearing Corp.
6313T2LLBC3P5
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #102391668
- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| Snap Ring | No Snap Ring |
| Seal Material | Nitrile Rubber |
| Enclosure | Double Sealed |
| Precision Level | ISO Class 5 |
| Outer Ring Width | 33 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 4900 rpm |
| I.D. | 65 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Factor | 13.2 |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 92.523 kN |
| Inner Ring Width | 33 mm |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 60.051 kN |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| O.D. | 140 mm |
| Seal Type | Non-Contact Seals |
| Rows of Balls | Single |
| Weight | 4.489 LB |
| EAN or UPC | 4547359398625 |
