
NTN Bearing Corp.
6312LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #100758369


- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
Static Load Rating [Max] | 52.044 kN |
Temperature Range [Min] | -40 °F |
Snap Ring Width | 2.82 |
Ball Material | Steel |
Groove Position | 4.06 |
Inch/Metric | Metric |
I.D. | 60 mm |
Radial Internal Clearance | CN |
Bearing Type | Deep Groove Ball Bearing |
Limiting Speed - Grease | 3600 rpm |
Material | High Carbon Chrome Steel |
Snap Ring O.D. | 139.7 mm |
O.D. | 130 mm |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
Inner Ring Width | 31 mm |
Outer Ring Width | 31 mm |
Seal Type | Contact Seals |
No. in Set | Single Bearing |
Rows of Balls | Single |
Snap Ring | With Snap Ring |
Seal Material | Nitrile Rubber |
Dynamic Load Rating | 81.847 kN |
Fillet Radius | 2.1 mm |
Enclosure | Double Sealed |
Factor | 13.2 |
Temperature Range [Max] | 250 °F |
Weight | 3.902 LB |
EAN or UPC | 4547359397116 |
