| Bore Type | Round Bore |
| I.D. | 55 mm |
| O.D. | 120 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Weight | 3.02 LB |
| EAN or UPC | 4547359578270 |
| Bore Type | Round Bore |
| I.D. | 55 mm |
| O.D. | 120 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Weight | 3.02 LB |
| EAN or UPC | 4547359578270 |