
NTN Bearing Corp.
6310ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #100758218


- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
O.D. | 110 mm |
Snap Ring Width | 2.46 |
Temperature Range [Max] | 250 °F |
I.D. | 50 mm |
Static Load Rating [Max] | 38.477 kN |
Snap Ring O.D. | 116.6 mm |
Radial Internal Clearance | CN |
Groove Position | 3.28 |
Bore Type | Round Bore |
Bearing Type | Deep Groove Ball Bearing |
Inner Ring Width | 27 mm |
Limiting Speed - Grease | 6400 rpm |
Temperature Range [Min] | -40 °F |
Ball Material | Steel |
Precision Level | ISO Class 0 |
Enclosure | Single Shielded |
Dynamic Load Rating | 61.83 kN |
Factor | 13.2 |
Fillet Radius | 2 mm |
Rows of Balls | Single |
Outer Ring Width | 27 mm |
Limiting Speed - Oil | 7500 rpm |
Inch/Metric | Metric |
Snap Ring | With Snap Ring |
No. in Set | Single Bearing |
Material | High Carbon Chrome Steel |
Weight | 2.368 LB |
EAN or UPC | 4547359395075 |
