| Enclosure | Double Sealed |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| O.D. | 110 mm |
| Weight | 2.365 LB |
| EAN or UPC | 4547359577655 |
| Enclosure | Double Sealed |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| O.D. | 110 mm |
| Weight | 2.365 LB |
| EAN or UPC | 4547359577655 |