
NTN Bearing Corp.
6310LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #104526497


- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
Bearing Type | Deep Groove Ball Bearing |
Bore Type | Round Bore |
Ball Material | Steel |
Seal Type | Contact Seals |
Temperature Range [Min] | -40 °F |
Limiting Speed - Grease | 4200 rpm |
Inner Ring Width | 27 mm |
No. in Set | Single Bearing |
Snap Ring O.D. | 116.6 mm |
I.D. | 50 mm |
Snap Ring | With Snap Ring |
Inch/Metric | Metric |
Snap Ring Width | 2.46 |
Temperature Range [Max] | 250 °F |
Enclosure | Double Sealed |
Rows of Balls | Single |
Groove Position | 3.28 |
O.D. | 110 mm |
Precision Level | ISO Class 0 |
Dynamic Load Rating | 61.83 kN |
Material | High Carbon Chrome Steel |
Outer Ring Width | 27 mm |
Radial Internal Clearance | CN |
Static Load Rating [Max] | 38.477 kN |
Fillet Radius | 2 mm |
Seal Material | Nitrile Rubber |
Factor | 13.2 |
Weight | 2.377 LB |
EAN or UPC | 4547359664614 |
