
NTN Bearing Corp.
6309ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100758144


- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
Enclosure | Double Shielded |
I.D. | 45 mm |
Snap Ring O.D. | 106.5 mm |
Radial Internal Clearance | CN |
Outer Ring Width | 25 mm |
Snap Ring | With Snap Ring |
Limiting Speed - Grease | 7000 rpm |
Inner Ring Width | 25 mm |
Rows of Balls | Single |
Bearing Type | Deep Groove Ball Bearing |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
Temperature Range [Max] | 250 °F |
icNumber | 101251 |
Factor | 13.1 |
No. in Set | Single Bearing |
Inch/Metric | Metric, Metric Bore |
Snap Ring Width | 2.46 |
Groove Position | 3.28 |
Dynamic Load Rating | 52.934 kN |
Fillet Radius | 1.5 mm |
Material | High Carbon Chrome Steel |
Ball Material | Steel |
Static Load Rating [Max] | 32.027 kN |
O.D. | 100 mm |
Temperature Range [Min] | -40 °F |
Weight | 0.86 LB |
EAN or UPC | 4547359011357 |
