| Inch/Metric | Metric Bore |
| Enclosure | Single Shield |
| Bore Type | Round Bore |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Weight | 1.768 LB |
| EAN or UPC | 4547359393378 |
| Inch/Metric | Metric Bore |
| Enclosure | Single Shield |
| Bore Type | Round Bore |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Weight | 1.768 LB |
| EAN or UPC | 4547359393378 |