Skip to content Skip to navigation menu
NTN Bearing Corp.6308M2LLBC3P6

6308M2LLBC3P6

Single Row Deep Groove
Item #103222426
NTN Bearing Corp.6308M2LLBC3P6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Bore Type Round Bore
I.D. 40 mm
Inch/Metric Metric Bore
O.D. 90 mm
Enclosure Double Sealed
Weight 1.402 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison