Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)

6308LUC3

Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #101106432
  • Round Bore
  • Deep Groove Ball Bearing
  • 40 mm Inside Diameter
  • 90 mm Outside Diameter
  • 23 mm Width
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 40 mm Inside Diameter
  • 90 mm Outside Diameter
  • 23 mm Width
Seal Material Nitrile Rubber
I.D. 40 mm
Factor 82
Seal Type Contact Seals
Static Load Rating [Max] 24.02 kN
O.D. 90 mm
Snap Ring No Snap Ring
Dynamic Load Rating 40.479 kN
Inner Ring Width 23 mm
Ball Material Steel
Enclosure Single Seal, Single Sealed
Rows of Balls Single
Temperature Range [Max] 250 °F
Material High Carbon Chrome Steel
Fillet Radius 1.5 mm
Limiting Speed - Grease 5300 rpm
Precision Level ISO Class 0
Bearing Type Deep Groove Ball Bearing
Outer Ring Width 23 mm
Temperature Range [Min] -40 °F
Radial Internal Clearance C3
Inch/Metric Metric, Metric Bore
Bore Type Round Bore
No. in Set Single Bearing
Weight 1.427 LB
EAN or UPC 4547359391305
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison